Hex Bit Socket 1/2 Allen Key Wrench Set 5 6 7 8 10 12 14 16 17 18 19 22

Order Code: ZT3741037S

£43.99 Inc VAT (20%)


Description

12pc professional hex socket bit set with knurling, size range between 5 to 22mm for use with 1/2" drive ratchet or extension bar. Overall length of 62mm. Socket made of Chrome Vanadium (Cr-V) with bit made of S2 drop forged, heat hardened and tempered steel for performance and durability. Each feature knurled ring and with matt finish for extra grip. Supplied in handy storage case.
Set includes:

- 5, 6, 7, 8, 10, 12, 14, 16, 17, 18, 19, 22mm

See full description
Specifications for Hex Bit Socket 1/2 Allen Key Wrench Set 5 6 7 8 10 12 14 16 17 18 19 22
  • Overall Length
    62mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome