Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Cable Management
Cable Clamps & Clips
P Clip Cable Single 34 SWG Black
By VENTCROFT LTD
Order Code:
ZT5005889S
Qty of 50 for
£61.00
Inc VAT (20%)
£1.22 each
Quantity
Price
Discount
1 - 2499
£1.22
0%
2500 - 4999
£1.17
4%
5000 - 9999
£1.12
8%
10000 +
£1.07
12.5%
50
Add to basket
This product must be ordered in multiples of 50
Get it in
15-17
working days
Available
GBP
61.00
https://www.zoro.co.uk/shop/electrical-and-lighting/cable-clamps-and-clips/p-clip-cable-single-34-swg-black/p/ZT5005889S
Add to quotation
View all Cable Clamps & Clips
Description
VENTCROFT LTD P CLIP CABLE SINGLE 34 SWG BLACK Fire Cable Clips VCA-C9SBK
Tags:
#BulkDiscount
Specifications
Specifications for P Clip Cable Single 34 SWG Black
Diameter
9 - 9mm
Colour
Black
Model
Half clamp
Fixing Method
Screw Hole
Nominal diameter
9mm
Material
Copper
Polyamide (PA)