Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Cable Management
Cable Clamps & Clips
P Clip H 19.0mm Natural Pack 1000
By HellermanTyton
Order Code:
ZT4987574S
£1.22
each
Inc VAT (20%)
£1,220.00 minimum order value
£1.59
23% off
Add to basket
Minimum order quantity: 1000.
Get it in
15-17
working days
Available
GBP
1220.00
https://www.zoro.co.uk/shop/electrical-and-lighting/cable-clamps-and-clips/p-clip-h-19-0mm-natural-pack-1000/p/ZT4987574S
Add to quotation
View all Cable Clamps & Clips
Description
HellermanTyton P CLIP H 19.0MM NATURAL PK 1000 Clips Clamps & Plugs H11P.NN7P
Tags:
#ReducedPrice
Specifications
Specifications for P Clip H 19.0mm Natural Pack 1000
Fixing Method
Screw Hole
Surface Protection
Untreated
Material
Polyamide (PA)
Plastic
Model
Closed
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome