Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Cable Management
Cable Clamps & Clips
P Clip H 22.0mm Natural Pack 500
By HellermanTyton
Order Code:
ZT4987806S
£0.99
Inc VAT (20%)
£1.22
18.5% off
Quantity
Price
Discount
1 - 49
£0.99
0%
50 - 99
£0.95
4%
100 - 199
£0.91
8%
200 - 499
£0.87
12%
500 +
£0.83
16%
1
Add to basket
Currently unavailable
Unavailable
GBP
0.99
https://www.zoro.co.uk/shop/electrical-and-lighting/cable-clamps-and-clips/p-clip-h-22-0mm-natural-pack-500/p/ZT4987806S
Add to quotation
View all Cable Clamps & Clips
Description
HellermanTyton P CLIP H 22.0MM NATURAL PK 500 Clips Clamps & Plugs H13P.NN6P
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for P Clip H 22.0mm Natural Pack 500
Model
Closed
Surface Protection
Untreated
Material
Plastic
Polyamide (PA)
Fixing Method
Screw Hole