Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Cable Management
Cable Clamps & Clips
Retaining Clip Ring Pack 500 23.8 x 16 x 3.2mm Black PVC
By HellermanTyton
Order Code:
ZT5059265S
£0.93
each
Inc VAT (20%)
£465.00 minimum order value
Quantity
Price
Discount
1 - 499
£0.93
0%
500 +
£0.89
4.5%
Add to basket
Minimum order quantity: 500.
Get it in
15-17
working days
Available
GBP
465.00
https://www.zoro.co.uk/shop/electrical-and-lighting/cable-clamps-and-clips/retaining-clip-ring-pack-500-23-8-x-16-x-3-2mm-black-pvc/p/ZT5059265S
Add to quotation
View all Cable Clamps & Clips
Description
HellermanTyton RETAINING CLIP RING PK 500 23.8X16X3.2MM BLACK PVC Clips Clamps & Plugs R1.NB6P
Tags:
#BulkDiscount
Specifications
Specifications for Retaining Clip Ring Pack 500 23.8 x 16 x 3.2mm Black PVC
Material
Polyvinyl chloride (PVC)
Plastic
Fixing Method
Screw Hole
Surface Protection
Untreated
Colour
Black
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome