Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Cable Management
Cable Glands
12 Module Single Row Insulated Enclosureoure with Door IP65
By CeeNorm
Order Code:
ZT5074565S
£109.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
109.99
https://www.zoro.co.uk/shop/electrical-and-lighting/cable-glands/12-module-single-row-insulated-enclosureoure-with-door-ip65/p/ZT5074565S
Add to quotation
View all Cable Glands
Description
CeeNorm 12 MODULE SINGLE ROW INSULATED ENCLSOURE WITH DOOR IP65 All Products CDN12PT/RR
Specifications
Specifications for 12 Module Single Row Insulated Enclosureoure with Door IP65
Depth
148mm
Colour
Grey
Width
310mm
Number of rows
1
Housing Material
Plastic
RAL Number
7035
Height
246mm
Mounting Method
Surface mounted
Ingress Protection Rating
IP65
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome