Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Cable Management
Cable Glands
2.5mm Black 5-Core Cut X lpe/swa/pvc Basec
By Commodity Cables
Order Code:
ZT4978833S
£5.99
each
Inc VAT (20%)
£5,990.00 minimum order value
Add to basket
Minimum order quantity: 1000.
Get it in
15-17
working days
Available
GBP
5990.00
https://www.zoro.co.uk/shop/electrical-and-lighting/cable-glands/2-5mm-black-5-core-cut-x-lpe-swa-pvc-basec/p/ZT4978833S
Add to quotation
View all Cable Glands
Description
Commodity Cables 2.5MM BLACK 5-CORE CUT XLPE/SWA/PVC BASEC 1.5-2.5mm 5-37 Core (Group G) 6945XLH-2.5
Specifications
Specifications for 2.5mm Black 5-Core Cut X lpe/swa/pvc Basec
Number of Cores
5
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome