Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Cable Management
Cable Glands
20mm/M20 Nylon Flexible Conduit Gland Black - Fixed
By Flexicon
Order Code:
ZT5100352S
Qty of 10 for
£45.90
Inc VAT (20%)
£4.59 each
Quantity
Price
Discount
1 - 99
£4.59
0%
100 +
£4.36
5%
10
Add to basket
This product must be ordered in multiples of 10
Get it in
5-7
working days
Available
GBP
45.90
https://www.zoro.co.uk/shop/electrical-and-lighting/cable-glands/20mm-m20-nylon-flexible-conduit-gland-black-fixed/p/ZT5100352S
Add to quotation
View all Cable Glands
Description
Flexicon 20MM/M20 NYLON FLEXIBLE CONDUIT GLAND BLACK - FIXED Fitting MPC (GEN) MPC-20-M20B
Tags:
#BulkDiscount
Specifications
Specifications for 20mm/M20 Nylon Flexible Conduit Gland Black - Fixed
Model
Thread
Surface Protection
Untreated
Material
Plastic
Colour
Black
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome