Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Cable Management
Cable Glands
20mm Steel Conduit 2 Way U Box Malleable Galvanised
By Niglon
Order Code:
ZT5034926S
£4.39
Inc VAT (20%)
Quantity
Price
Discount
1 - 9
£4.39
0%
10 - 19
£4.17
5%
20 +
£3.95
10%
1
Add to basket
Get it in
15-17
working days
Available
GBP
4.39
https://www.zoro.co.uk/shop/electrical-and-lighting/cable-glands/20mm-steel-conduit-2-way-u-box-malleable-galvanised/p/ZT5034926S
Add to quotation
View all Cable Glands
Description
Niglon 20MM STEEL CONDUIT 2 WAY U BOX MALLEABLE GALVANISED Malleable Fittings CBU220G
Tags:
#BulkDiscount
Specifications
Specifications for 20mm Steel Conduit 2 Way U Box Malleable Galvanised
Shape
Round
Surface Protection
Pre-galvanised
Depth
20 - 20mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome