Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Cable Management
Cable Glands
20mm Steel Conduit Tee Box Malleable Galvanised
By Niglon
Order Code:
ZT5034944S
£3.39
Inc VAT (20%)
Quantity
Price
Discount
1 - 9
£3.39
0%
10 - 19
£3.19
6%
20 +
£2.98
12%
1
Add to basket
Get it in
15-17
working days
Available
GBP
3.39
https://www.zoro.co.uk/shop/electrical-and-lighting/cable-glands/20mm-steel-conduit-tee-box-malleable-galvanised/p/ZT5034944S
Add to quotation
View all Cable Glands
Description
Niglon 20MM STEEL CONDUIT TEE BOX MALLEABLE GALVANISED Malleable Fittings CB320G
Tags:
#BulkDiscount
Specifications
Specifications for 20mm Steel Conduit Tee Box Malleable Galvanised
Shape
Round
Surface Protection
Pre-galvanised
Model
3-fold
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome