Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Cable Management
Cable Glands
230V 16A 2P+E IP67 Industiral Panel Mount Socket Blue
By CeeNorm
Order Code:
ZT5098500S
£59.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£59.99
0%
5 +
£56.99
5%
1
Add to basket
Get it in
15-17
working days
Available
GBP
59.99
https://www.zoro.co.uk/shop/electrical-and-lighting/cable-glands/230v-16a-2p%2Be-ip67-industiral-panel-mount-socket-blue/p/ZT5098500S
Add to quotation
View all Cable Glands
Description
CeeNorm 230V 16A 2P+E IP67 INDUSTIRAL PANEL MOUNT SOCKET BLUE All Products 1266
Tags:
#BulkDiscount
Specifications
Specifications for 230V 16A 2P+E IP67 Industiral Panel Mount Socket Blue
RAL Number
5015
Material
Plastic
Angle of Plug
Angled
Clock Hour Position
6 h
Number of Poles
3
Identification Colour
Blue
Ingress Protection Rating
IP67
Contact Material
CuZn
Connection System
Screwed terminal
Surface Finish
Untreated
IEC Amperage
16A
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome