Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Cable Management
Cable Glands
230V 16A 2P+E IP67 Industrial Surface Wall Socket Blue
By CeeNorm
Order Code:
ZT5098078S
£59.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
59.99
https://www.zoro.co.uk/shop/electrical-and-lighting/cable-glands/230v-16a-2p%2Be-ip67-industrial-surface-wall-socket-blue/p/ZT5098078S
Add to quotation
View all Cable Glands
Description
CeeNorm 230V 16A 2P+E IP67 INDUSTRIAL SURFACE WALL SOCKET BLUE All Products 11305
Specifications
Specifications for 230V 16A 2P+E IP67 Industrial Surface Wall Socket Blue
Material
Plastic
RAL Number
5015
IEC Amperage
16A
Identification Colour
Blue
Ingress Protection Rating
IP67
Number of Poles
3
Clock Hour Position
6 h
Surface Finish
Untreated
Cable Entry
Swivel
Contact Material
CuZn
Connection System
Screwed terminal
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome