Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Cable Management
Cable Glands
230V 16A 2P+E IP67 Quickwire Industrial Trailing Plug Blue
By CeeNorm
Order Code:
ZT5100530S
£36.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
36.99
https://www.zoro.co.uk/shop/electrical-and-lighting/cable-glands/230v-16a-2p%2Be-ip67-quickwire-industrial-trailing-plug-blue/p/ZT5100530S
Add to quotation
View all Cable Glands
Description
CeeNorm 230V 16A 2P+E IP67 QUICKWIRE INDUSTRIAL TRAILING PLUG BLUE All Products 21238
Specifications
Specifications for 230V 16A 2P+E IP67 Quickwire Industrial Trailing Plug Blue
RAL Number
5015
Material
Plastic
Identification Colour
Blue
Clock Hour Position
6 h
Connection System
Screw less terminal
IEC Amperage
16A
Number of Poles
3
Angle of Plug
Straight
Ingress Protection Rating
IP67
Contact Material
CuZn
Cable Entry
Swivel
Surface Finish
Nickel-plated
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome