Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Cable Management
Cable Glands
230V 32A 2P+E IP67 Industrial Surface Wall Socket Blue
By CeeNorm
Order Code:
ZT5098825S
£89.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
89.99
https://www.zoro.co.uk/shop/electrical-and-lighting/cable-glands/230v-32a-2p%2Be-ip67-industrial-surface-wall-socket-blue/p/ZT5098825S
Add to quotation
View all Cable Glands
Description
CeeNorm 230V 32A 2P+E IP67 INDUSTRIAL SURFACE WALL SOCKET BLUE All Products 11313
Specifications
Specifications for 230V 32A 2P+E IP67 Industrial Surface Wall Socket Blue
RAL Number
5015
Material
Plastic
Number of Poles
4
Identification Colour
Blue
Contact Material
CuZn
Cable Entry
Swivel
Clock Hour Position
6 h
Ingress Protection Rating
IP67
Connection System
Screwed terminal
Type of Fastening
Inner lying mounting
IEC Amperage
32A
Surface Finish
Untreated
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome