Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Cable Management
Cable Glands
230V 32A 2P+E IP67 Surface Mount Appliance Inlet Blue
By CeeNorm
Order Code:
ZT5100569S
£89.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
89.99
https://www.zoro.co.uk/shop/electrical-and-lighting/cable-glands/230v-32a-2p%2Be-ip67-surface-mount-appliance-inlet-blue/p/ZT5100569S
Add to quotation
View all Cable Glands
Description
CeeNorm 230V 32A 2P+E IP67 SURFACE MOUNT APPLIANCE INLET BLUE All Products 24020
Specifications
Specifications for 230V 32A 2P+E IP67 Surface Mount Appliance Inlet Blue
Pollution Degree
3
Rated Current
6A
Frequency
50 - 50Hz
Rated Voltage
400V
Current Limiting Class
3
Number of Protected Poles
3
Ingress Protection Rating
IP20
Over Voltage Category
4
Recess Depth
73mm
Voltage Type
AC/DC
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome