Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Cable Management
Cable Glands
230V 63A 3P+E IP67 Quickwire Industrial Trailing Plug Blue
By CeeNorm
Order Code:
ZT5100511S
£119.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
119.99
https://www.zoro.co.uk/shop/electrical-and-lighting/cable-glands/230v-63a-3p%2Be-ip67-quickwire-industrial-trailing-plug-blue/p/ZT5100511S
Add to quotation
View all Cable Glands
Description
CeeNorm 230V 63A 3P+E IP67 QUICKWIRE INDUSTRIAL TRAILING PLUG BLUE All Products 2181
Specifications
Specifications for 230V 63A 3P+E IP67 Quickwire Industrial Trailing Plug Blue
Material
Plastic
RAL Number
5015
Contact Material
CuZn
Clock Hour Position
6 h
Number of Poles
3
Surface Finish
Nickel-plated
IEC Amperage
63A
Identification Colour
Blue
Connection System
Screwed terminal
Cable Entry
Swivel
Ingress Protection Rating
IP67
Angle of Plug
Straight
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome