Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Cable Management
Cable Glands
24 Module Dual Row Insulated Enclosureoure with Door IP65
By CeeNorm
Order Code:
ZT5074655S
£179.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
179.99
https://www.zoro.co.uk/shop/electrical-and-lighting/cable-glands/24-module-dual-row-insulated-enclosureoure-with-door-ip65/p/ZT5074655S
Add to quotation
View all Cable Glands
Description
CeeNorm 24 MODULE DUAL ROW INSULATED ENCLSOURE WITH DOOR IP65 All Products CDN24PT/RR
Specifications
Specifications for 24 Module Dual Row Insulated Enclosureoure with Door IP65
Width
310mm
Depth
148mm
Colour
Grey
Housing Material
Plastic
RAL Number
7035
Height
436mm
Number of rows
2
Ingress Protection Rating
IP65
Mounting Method
Surface mounted
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome