32mm/M32 Flexible Steel Conduit Gland Swivel Type

Order Code: ZT5092095S

£20.99each Inc VAT (20%)
£2,099.00 minimum order value

Minimum order quantity: 100.

Description

ABB 32MM/M32 FLEXIBLE STEEL CONDUIT GLAND SWIVEL TYPE Fittings (29601) S32/M32/B

Specifications for 32mm/M32 Flexible Steel Conduit Gland Swivel Type
  • Thread Type
    Metric
  • Surface Protection
    Nickel-plated
  • Thread Pitch
    1.5mm
  • Inner Diameter
    24.1mm
  • Thread Connection
    External thread

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome