Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Cable Management
Cable Glands
38mm/1.5IN Round Blind Rubber Grommet Black (pack 50)
By Niglon
Order Code:
ZT5036612S
£1.09
each
Inc VAT (20%)
£54.50 minimum order value
Quantity
Price
Discount
1 - 49
£1.09
0%
50 - 99
£1.05
3.5%
100 - 199
£1.00
8.5%
200 +
£0.96
12%
Add to basket
Minimum order quantity: 50.
Get it in
15-17
working days
Available
GBP
54.50
https://www.zoro.co.uk/shop/electrical-and-lighting/cable-glands/38mm-1-5in-round-blind-rubber-grommet-black-pack-50/p/ZT5036612S
Add to quotation
View all Cable Glands
Description
Niglon 38MM/1.5IN ROUND BLIND RUBBER GROMMET BLACK (PACK 50) PVC Grommets PGB5
Tags:
#BulkDiscount
Specifications
Specifications for 38mm/1.5IN Round Blind Rubber Grommet Black (pack 50)
Colour
Black
Model
Closed
Material
Plastic
Material Qualifier
Polyvinyl chloride (PVC)
Cable Entry
Round
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome