Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Cable Management
Cable Glands
38mm Short Reach Male Brass Bush (1.5IN)
By Steeple
Order Code:
ZT5034864S
£3.09
Inc VAT (20%)
£3.19
3% off
Quantity
Price
Discount
1 - 9
£3.09
0%
10 - 19
£2.97
4%
20 - 49
£2.84
8%
50 +
£2.72
12%
1
Add to basket
Get it in
15-17
working days
Available
GBP
3.09
https://www.zoro.co.uk/shop/electrical-and-lighting/cable-glands/38mm-short-reach-male-brass-bush-1-5in/p/ZT5034864S
Add to quotation
View all Cable Glands
Description
Steeple 38MM SHORT REACH MALE BRASS BUSH (1.5IN) Brass Conduit Fittings MLP5
Tags:
#BulkDiscount
Specifications
Specifications for 38mm Short Reach Male Brass Bush (1.5IN)
Material
Metal
Thread Connection
External thread