Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Cable Management
Cable Glands
415V 16A 3P+E IP44 Industrial Trailing Plug Gland Type Red
By CeeNorm
Order Code:
ZT5005824S
£24.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
24.99
https://www.zoro.co.uk/shop/electrical-and-lighting/cable-glands/415v-16a-3p%2Be-ip44-industrial-trailing-plug-gland-type-red/p/ZT5005824S
Add to quotation
View all Cable Glands
Description
CeeNorm 415V 16A 3P+E IP44 INDUSTRIAL TRAILING PLUG GLAND TYPE RED All Products 21005-TLS
Specifications
Specifications for 415V 16A 3P+E IP44 Industrial Trailing Plug Gland Type Red
Material
Plastic
RAL Number
3000
Connection System
Screwed terminal
Clock Hour Position
6 h
Identification Colour
Red
Contact Material
CuZn
Angle of Plug
Straight
IEC Amperage
16A
Surface Finish
Untreated
Ingress Protection Rating
IP44
Number of Poles
4
Cable Entry
Swivel
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome