Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Cable Management
Cable Glands
415V 16A 3P+E IP44 Industrial Trailing Socket Gland Type Red
By CeeNorm
Order Code:
ZT5006363S
£30.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
30.99
https://www.zoro.co.uk/shop/electrical-and-lighting/cable-glands/415v-16a-3p%2Be-ip44-industrial-trailing-socket-gland-type-red/p/ZT5006363S
Add to quotation
View all Cable Glands
Description
CeeNorm 415V 16A 3P+E IP44 INDUSTRIAL TRAILING SOCKET GLAND TYPE RED All Products 31005-TLS
Specifications
Specifications for 415V 16A 3P+E IP44 Industrial Trailing Socket Gland Type Red
Ingress Protection Rating
IP44
IEC Amperage
16A
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome