Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Cable Management
Cable Glands
415V 16A 3P+N+E IP67 Industrial Surface Wall Socket Red
By CeeNorm
Order Code:
ZT5098047S
£79.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
79.99
https://www.zoro.co.uk/shop/electrical-and-lighting/cable-glands/415v-16a-3p%2Bn%2Be-ip67-industrial-surface-wall-socket-red/p/ZT5098047S
Add to quotation
View all Cable Glands
Description
CeeNorm 415V 16A 3P+N+E IP67 INDUSTRIAL SURFACE WALL SOCKET RED All Products 11309
Specifications
Specifications for 415V 16A 3P+N+E IP67 Industrial Surface Wall Socket Red
RAL Number
3000
Material
Plastic
Connection System
Screwed terminal
Ingress Protection Rating
IP67
Cable Entry
Swivel
Type of Fastening
Inner lying mounting
Number of Poles
5
Clock Hour Position
6 h
IEC Amperage
16A
Identification Colour
Red
Contact Material
CuZn
Surface Finish
Untreated
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome