Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Cable Management
Cable Glands
415V 32A 3P+N+E IP67 Industiral Panel Mount Socket Red
By CeeNorm
Order Code:
ZT5098980S
£99.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
99.99
https://www.zoro.co.uk/shop/electrical-and-lighting/cable-glands/415v-32a-3p%2Bn%2Be-ip67-industiral-panel-mount-socket-red/p/ZT5098980S
Add to quotation
View all Cable Glands
Description
CeeNorm 415V 32A 3P+N+E IP67 INDUSTIRAL PANEL MOUNT SOCKET RED All Products 1288
Specifications
Specifications for 415V 32A 3P+N+E IP67 Industiral Panel Mount Socket Red
Material
Plastic
RAL Number
3000
Number of Poles
5
Contact Material
CuZn
Clock Hour Position
6 h
Connection System
Screwed terminal
Ingress Protection Rating
IP67
Surface Finish
Untreated
Identification Colour
Red
Angle of Plug
Angled
IEC Amperage
32A
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome