Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Cable Management
Cable Glands
415V 32A 3P+N+E IP67 Industrial Surface Wall Socket Red
By CeeNorm
Order Code:
ZT5099113S
£103.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
103.99
https://www.zoro.co.uk/shop/electrical-and-lighting/cable-glands/415v-32a-3p%2Bn%2Be-ip67-industrial-surface-wall-socket-red/p/ZT5099113S
Add to quotation
View all Cable Glands
Description
CeeNorm 415V 32A 3P+N+E IP67 INDUSTRIAL SURFACE WALL SOCKET RED All Products 11317
Specifications
Specifications for 415V 32A 3P+N+E IP67 Industrial Surface Wall Socket Red
RAL Number
3000
Material
Plastic
Surface Finish
Untreated
Ingress Protection Rating
IP67
Cable Entry
Swivel
Connection System
Screwed terminal
Clock Hour Position
6 h
Number of Poles
5
Identification Colour
Red
Contact Material
CuZn
IEC Amperage
32A
Type of Fastening
Inner lying mounting
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome