Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Cable Management
Cable Glands
415V 32A 3P+N+E IP67 Quickwire Industrial Trailing Plug Red
By CeeNorm
Order Code:
ZT5100747S
£109.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
109.99
https://www.zoro.co.uk/shop/electrical-and-lighting/cable-glands/415v-32a-3p%2Bn%2Be-ip67-quickwire-industrial-trailing-plug-red/p/ZT5100747S
Add to quotation
View all Cable Glands
Description
CeeNorm 415V 32A 3P+N+E IP67 QUICKWIRE INDUSTRIAL TRAILING PLUG RED All Products 21241
Specifications
Specifications for 415V 32A 3P+N+E IP67 Quickwire Industrial Trailing Plug Red
RAL Number
3000
Material
Plastic
Identification Colour
Red
Ingress Protection Rating
IP67
Number of Poles
5
Connection System
Screw less terminal
Angle of Plug
Straight
Cable Entry
Swivel
Clock Hour Position
6 h
Surface Finish
Nickel-plated
IEC Amperage
32A
Contact Material
CuZn
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome