Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Cable Management
Cable Glands
50mm/M50 Flexible Steel Conduit Gland Swivel Type
By ABB
Order Code:
ZT5092624S
£74.99
each
Inc VAT (20%)
£7,499.00 minimum order value
Add to basket
Minimum order quantity: 100.
Get it in
15-17
working days
Available
GBP
7499.00
https://www.zoro.co.uk/shop/electrical-and-lighting/cable-glands/50mm-m50-flexible-steel-conduit-gland-swivel-type/p/ZT5092624S
Add to quotation
View all Cable Glands
Description
ABB 50MM/M50 FLEXIBLE STEEL CONDUIT GLAND SWIVEL TYPE Fittings (29601) S50/M50/B
Specifications
Specifications for 50mm/M50 Flexible Steel Conduit Gland Swivel Type
Thread length
15mm
Housing Material
Brass
Surface Protection
Nickel-plated
Thread Type
Metric
Model
Straight
Nominal diameter
50mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome