50mm/M50 Flexible Steel/pvc Covered Conduit Gland Swivel

Order Code: ZT5092746S

£74.99each Inc VAT (20%)
£7,499.00 minimum order value

Minimum order quantity: 100.

Description

ABB 50MM/M50 FLEXIBLE STEEL/PVC COVERED CONDUIT GLAND SWIVEL Fittings Liquid Resistant Systems (29602) SP50/M50/B

Specifications for 50mm/M50 Flexible Steel/pvc Covered Conduit Gland Swivel
  • Model
    Straight
  • Thread length
    13.5mm
  • Surface Protection
    Nickel-plated
  • Housing Material
    Brass
  • Thread Type
    Metric
  • Nominal diameter
    50mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome