Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Cable Management
Cable Glands
Bracket for 1 x 20/30W LED Floodlight Black Powder Coated
By KR Products
Order Code:
ZT5059812S
£46.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
46.99
https://www.zoro.co.uk/shop/electrical-and-lighting/cable-glands/bracket-for-1-x-20-30w-led-floodlight-black-powder-coated/p/ZT5059812S
Add to quotation
View all Cable Glands
Description
KR Products BRACKET FOR 1X20/30W LED FLOODLIGHT BLACK POWDER COATED All Products KRP16
Specifications
Specifications for Bracket for 1 x 20/30W LED Floodlight Black Powder Coated
Length
150mm
Material
Steel
Colour
Black
Height
117mm
Type
Mounting Kit