Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Cable Management
Cable Glands
Bracket Luminaire Support 43 x 73 x 58mm Pre-Galvanised
By Legrand
Order Code:
ZT4986240S
£9.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£9.99
0%
5 +
£9.29
7%
1
Add to basket
Get it in
15-17
working days
Available
GBP
9.99
https://www.zoro.co.uk/shop/electrical-and-lighting/cable-glands/bracket-luminaire-support-43-x-73-x-58mm-pre-galvanised/p/ZT4986240S
Add to quotation
View all Cable Glands
Description
Legrand BRACKET LUMINAIRE SUPPORT 43X73X58MM PRE-GALVANISED Luminaire Supports CM585190
Tags:
#BulkDiscount
Specifications
Specifications for Bracket Luminaire Support 43 x 73 x 58mm Pre-Galvanised
Model
Horizontal/vertical
Surface Protection
Pre-galvanised
Material
Steel
Type of Fastening
Screw mounting
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome