Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Cable Management
Cable Glands
Cable Gland 20mm Black Nylon Pack of 10 - QCGM20BLK
By Unicrimp
Order Code:
ZT5058944S
£1.59
each
Inc VAT (20%)
£15.90 minimum order value
Quantity
Price
Discount
1 - 19
£1.59
0%
20 - 49
£1.53
4%
50 - 99
£1.46
8%
100 - 199
£1.40
12%
200 +
£1.34
15.5%
10
Add to basket
Minimum order quantity: 10.
Get it in
15-17
working days
Available
GBP
15.90
https://www.zoro.co.uk/shop/electrical-and-lighting/cable-glands/cable-gland-20mm-black-nylon-pack-of-10-qcgm20blk/p/ZT5058944S
Add to quotation
View all Cable Glands
Description
Unicrimp CABLE GLAND 20MM BLACK NYLON PACK OF 10 Nylon Glands QCGM20BLK
Tags:
#BulkDiscount
Specifications
Specifications for Cable Gland 20mm Black Nylon Pack of 10 - QCGM20BLK
Material
Plastic
Colour
Black
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome