Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Cable Management
Cable Glands
Cable Gland 25mm White Nylon Pack of 10
By Unicrimp
Order Code:
ZT5059108S
£1.99
each
Inc VAT (20%)
£19.90 minimum order value
Quantity
Price
Discount
1 - 19
£1.99
0%
20 - 49
£1.91
4%
50 - 99
£1.83
8%
100 - 199
£1.75
12%
200 +
£1.67
16%
10
Add to basket
Minimum order quantity: 10.
Get it in
5-7
working days
Available
GBP
19.90
https://www.zoro.co.uk/shop/electrical-and-lighting/cable-glands/cable-gland-25mm-white-nylon-pack-of-10/p/ZT5059108S
Add to quotation
View all Cable Glands
Description
Unicrimp CABLE GLAND 25MM WHITE NYLON PACK OF 10 Nylon Glands QCGM25WHT
Tags:
#BulkDiscount
Specifications
Specifications for Cable Gland 25mm White Nylon Pack of 10
Material
Plastic
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome