Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Cable Management
Cable Glands
Cable Gland A2 Industrial Size 20 20mm Brass
By CMP Products
Order Code:
ZT5093312S
£13.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£13.99
0%
5 +
£13.15
6%
1
Add to basket
Get it in
15-17
working days
Available
GBP
13.99
https://www.zoro.co.uk/shop/electrical-and-lighting/cable-glands/cable-gland-a2-industrial-size-20-20mm-brass/p/ZT5093312S
Add to quotation
View all Cable Glands
Description
CMP Products CABLE GLAND A2 INDUSTRIAL SIZE 20 20MM BRASS A2 20A21RA
Tags:
#BulkDiscount
Specifications
Specifications for Cable Gland A2 Industrial Size 20 20mm Brass
Hexagon Angular Dimension
29.7mm
Thread length
10mm
Working Temperature
60 - 130
Thread Pitch
1.5mm
Wrench Width
27mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome