Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Cable Management
Cable Glands
Cable Gland BW Lock Nut Shroud and Earthtag 20mm S Brass Pack of 2
By Unicrimp
Order Code:
ZT5058626S
£2.99
each
Inc VAT (20%)
£5.98 minimum order value
Quantity
Price
Discount
1 - 9
£2.99
0%
10 - 19
£2.87
4%
20 - 49
£2.75
8%
50 - 99
£2.63
12%
100 +
£2.51
16%
2
Add to basket
Minimum order quantity: 2.
Get it in
15-17
working days
Available
GBP
5.98
https://www.zoro.co.uk/shop/electrical-and-lighting/cable-glands/cable-gland-bw-lock-nut-shroud-and-earthtag-20mm-s-brass-pack-of-2/p/ZT5058626S
Add to quotation
View all Cable Glands
Description
Unicrimp CABLE GLND BW LOCKNUT SHROUD&EARTHTAG 20MM S BRASS PACK OF 2 BW Brass Cable Glands QBW20S
Tags:
#BulkDiscount
Specifications
Specifications for Cable Gland BW Lock Nut Shroud and Earthtag 20mm S Brass Pack of 2
Material
Metal
Material Qualifier
Brass
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome