Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Cable Management
Cable Glands
Cable Gland BW Lock Nut Shroud and Earthtag 25mm Brass Pack of 2
By Unicrimp
Order Code:
ZT5058664S
£6.19
each
Inc VAT (20%)
£12.38 minimum order value
Quantity
Price
Discount
1 - 4
£6.19
0%
5 +
£5.69
8%
2
Add to basket
Minimum order quantity: 2.
Get it in
15-17
working days
Available
GBP
12.38
https://www.zoro.co.uk/shop/electrical-and-lighting/cable-glands/cable-gland-bw-lock-nut-shroud-and-earthtag-25mm-brass-pack-of-2/p/ZT5058664S
Add to quotation
View all Cable Glands
Description
Unicrimp CABLE GLAND BW LOCKNUT SHROUD&EARTHTAG 25MM BRASS PACK OF 2 BW Brass Cable Glands QBW25
Tags:
#BulkDiscount
Specifications
Specifications for Cable Gland BW Lock Nut Shroud and Earthtag 25mm Brass Pack of 2
Material Qualifier
Brass
Material
Metal
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome