Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Cable Management
Cable Glands
Cable Gland CW Lock Nut Shroud and Earthtag 20mm Brass (Pack2)
By Unicrimp
Order Code:
ZT5059130S
£5.99
each
Inc VAT (20%)
£11.98 minimum order value
Quantity
Price
Discount
1 - 4
£5.99
0%
5 +
£5.63
6%
2
Add to basket
Minimum order quantity: 2.
Get it in
5-7
working days
Available
GBP
11.98
https://www.zoro.co.uk/shop/electrical-and-lighting/cable-glands/cable-gland-cw-lock-nut-shroud-and-earthtag-20mm-brass-pack2/p/ZT5059130S
Add to quotation
View all Cable Glands
Description
Unicrimp CABLE GLAND CW LOCKNUT SHROUD&EARTHTAG 20MM BRASS (PK2) CW Brass Cable Glands QCW20
Tags:
#BulkDiscount
Specifications
Specifications for Cable Gland CW Lock Nut Shroud and Earthtag 20mm Brass (Pack2)
Material Qualifier
Brass
Material
Metal
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome