Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Cable Management
Cable Glands
Cable Gland CW Lock Nut Shroud and Earthtag 25mm Brass (Pack2)
By Unicrimp
Order Code:
ZT5059232S
£9.99
each
Inc VAT (20%)
£19.98 minimum order value
Quantity
Price
Discount
1 - 4
£9.99
0%
5 +
£9.39
6%
2
Add to basket
Minimum order quantity: 2.
Get it in
15-17
working days
Available
GBP
19.98
https://www.zoro.co.uk/shop/electrical-and-lighting/cable-glands/cable-gland-cw-lock-nut-shroud-and-earthtag-25mm-brass-pack2/p/ZT5059232S
Add to quotation
View all Cable Glands
Description
Unicrimp CABLE GLAND CW LOCKNUT SHROUD&EARTHTAG 25MM BRASS (PK2) CW Brass Cable Glands QCW25
Tags:
#BulkDiscount
Specifications
Specifications for Cable Gland CW Lock Nut Shroud and Earthtag 25mm Brass (Pack2)
Material Qualifier
Steel
Material
Metal
Ingress Protection Rating
IP66
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome