Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Cable Management
Cable Glands
Cable Gland EMC M16 4.5-10mm
By Rittal
Order Code:
ZT4978145S
Qty of 5 for
£74.95
Inc VAT (20%)
£14.99 each
5
Add to basket
This product must be ordered in multiples of 5
Get it in
15-17
working days
Available
GBP
74.95
https://www.zoro.co.uk/shop/electrical-and-lighting/cable-glands/cable-gland-emc-m16-4-5-10mm/p/ZT4978145S
Add to quotation
View all Cable Glands
Description
Rittal CABLE GLAND EMC M16 4.5-10MM Miscellaneous Accessories (SZ) 2843160
Specifications
Specifications for Cable Gland EMC M16 4.5-10mm
Material
Metal
Thread Pitch
1.41mm
Type of Sealing
Sealing ring
Hexagon Angular Dimension
17mm
Thread length
6mm
Wrench Width
17mm
Thread Type
Metric
Working Temperature
0 - 50
Ingress Protection Rating
IP55
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome