Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Cable Management
Cable Glands
Cable Gland EMC M20 6-12mm
By Rittal
Order Code:
ZT4978225S
Qty of 5 for
£87.45
Inc VAT (20%)
£17.49 each
5
Add to basket
This product must be ordered in multiples of 5
Get it in
15-17
working days
Available
GBP
87.45
https://www.zoro.co.uk/shop/electrical-and-lighting/cable-glands/cable-gland-emc-m20-6-12mm/p/ZT4978225S
Add to quotation
View all Cable Glands
Description
Rittal CABLE GLAND EMC M20 6-12MM Miscellaneous Accessories (SZ) 2843200
Specifications
Specifications for Cable Gland EMC M20 6-12mm
Thread Pitch
1.41mm
Type of Sealing
Sealing ring
Hexagon Angular Dimension
17mm
Material
Metal
Wrench Width
17mm
Working Temperature
0 - 50
Thread Type
Metric
Thread length
6mm
Ingress Protection Rating
IP55
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome