Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Cable Management
Cable Glands
Cable Gland EMC M32 15-21mm
By Rittal
Order Code:
ZT5021644S
£35.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
35.99
https://www.zoro.co.uk/shop/electrical-and-lighting/cable-glands/cable-gland-emc-m32-15-21mm/p/ZT5021644S
Add to quotation
View all Cable Glands
Description
Rittal CABLE GLAND EMC M32 15-21MM Miscellaneous Accessories (SZ) 2843320
Specifications
Specifications for Cable Gland EMC M32 15-21mm
Working Temperature
0 - 50
Thread length
6mm
Thread Type
Metric
Type of Sealing
Sealing ring
Hexagon Angular Dimension
17mm
Material
Metal
Thread Pitch
1.41mm
Wrench Width
17mm
Ingress Protection Rating
IP55
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome