Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Cable Management
Cable Glands
Cable Gland EMC M50 27-38mm
By Rittal
Order Code:
ZT5021784S
£79.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
79.99
https://www.zoro.co.uk/shop/electrical-and-lighting/cable-glands/cable-gland-emc-m50-27-38mm/p/ZT5021784S
Add to quotation
View all Cable Glands
Description
Rittal CABLE GLAND EMC M50 27-38MM Miscellaneous Accessories (SZ) 2843500
Specifications
Specifications for Cable Gland EMC M50 27-38mm
Thread Type
Metric
Wrench Width
17mm
Working Temperature
0 - 50
Thread length
6mm
Type of Sealing
Sealing ring
Thread Pitch
1.41mm
Material
Metal
Hexagon Angular Dimension
17mm
Ingress Protection Rating
IP55
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome