Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Cable Management
Cable Glands
Cable Gland EMC M63 34-44mm
By Rittal
Order Code:
ZT5021868S
£109.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
109.99
https://www.zoro.co.uk/shop/electrical-and-lighting/cable-glands/cable-gland-emc-m63-34-44mm/p/ZT5021868S
Add to quotation
View all Cable Glands
Description
Rittal CABLE GLAND EMC M63 34-44MM Miscellaneous Accessories (SZ) 2843630
Specifications
Specifications for Cable Gland EMC M63 34-44mm
Material
Metal
Thread Pitch
1.41mm
Wrench Width
17mm
Thread Type
Metric
Thread length
6mm
Hexagon Angular Dimension
17mm
Working Temperature
0 - 50
Type of Sealing
Sealing ring
Ingress Protection Rating
IP55
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome