Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Cable Management
Cable Glands
Cable Gland Ems 16 Threaded Membrane Grommet M16 1-9mm Grey PO
By Wiska
Order Code:
ZT4999205S
£1.29
Inc VAT (20%)
Quantity
Price
Discount
1 - 19
£1.29
0%
20 - 49
£1.24
4%
50 - 99
£1.19
8%
100 - 199
£1.14
11.5%
200 +
£1.08
16.5%
1
Add to basket
Get it in
15-17
working days
Available
GBP
1.29
https://www.zoro.co.uk/shop/electrical-and-lighting/cable-glands/cable-gland-ems-16-threaded-membrane-grommet-m16-1-9mm-grey-po/p/ZT4999205S
Add to quotation
View all Cable Glands
Description
Wiska CABLE GLND EMS 16 THREADED MEMBRANE GROMMET M16 1-9MM GRY PO Membrane Cable Entries 10062567
Tags:
#BulkDiscount
Specifications
Specifications for Cable Gland Ems 16 Threaded Membrane Grommet M16 1-9mm Grey PO
Model
Trimmable (cut away)
Colour
Light Grey
Material
Plastic
For Wall Thickness
1 - 9mm
Ingress Protection Rating
IP66
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome