Cable Gland Emskv 12 M12 Brass Nickel Plaited IP69 IP68 (5 Bar 30

Order Code: ZT5000849S

£4.19 Inc VAT (20%)
£4.6910.5% off
QuantityPriceDiscount
1 - 9£4.190%
10 +£3.858%


Description

Wiska CABLE GLND EMSKV 12 M12 BRASS NCKL PLTD IP69 IP68 (5 BAR 30 Brass Nickel Plated Cable Glands 10065000

Specifications for Cable Gland Emskv 12 M12 Brass Nickel Plaited IP69 IP68 (5 Bar 30
  • Model
    Straight
  • Thread Type
    Metric
  • Material
    Metal
  • Colour
    Natural colour
  • Thread Pitch
    1.5mm
  • Surface Protection
    Nickel-plated
  • Thread length
    5mm
  • Hexagon Angular Dimension
    18mm
  • Material Qualifier
    Brass
  • Working Temperature
    40 - 100
  • Type of Sealing
    Sealing ring
  • Wrench Width
    16mm
  • Ingress Protection Rating
    IP68

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome