Cable Gland Emskv 16 M16 Brass Nickel Plaited IP69 IP68 (5 Bar 30

Order Code: ZT5000920S

£5.19 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£5.190%
5 +£4.778%


Description

Wiska CABLE GLND EMSKV 16 M16 BRASS NCKL PLTD IP69 IP68 (5 BAR 30 Brass Nickel Plated Cable Glands 10065001

Specifications for Cable Gland Emskv 16 M16 Brass Nickel Plaited IP69 IP68 (5 Bar 30
  • Model
    Straight
  • Thread Pitch
    1.5mm
  • Hexagon Angular Dimension
    22mm
  • Working Temperature
    40 - 100
  • Thread Type
    Metric
  • Material Qualifier
    Brass
  • Surface Protection
    Nickel-plated
  • Thread length
    5mm
  • Wrench Width
    20mm
  • Colour
    Natural colour
  • Material
    Metal
  • Type of Sealing
    Sealing ring
  • Ingress Protection Rating
    IP68

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome