Cable Gland Emskv 25 M25 Brass Nickel Plaited IP69 IP68 (5 Bar 30

Order Code: ZT5001095S

£9.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£9.990%
5 +£9.297%


Description

Wiska CABLE GLND EMSKV 25 M25 BRASS NCKL PLTD IP69 IP68 (5 BAR 30 Brass Nickel Plated Cable Glands 10065003

Specifications for Cable Gland Emskv 25 M25 Brass Nickel Plaited IP69 IP68 (5 Bar 30
  • Type of Sealing
    Sealing ring
  • Wrench Width
    29mm
  • Thread Type
    Metric
  • Thread Pitch
    1.5mm
  • Material Qualifier
    Brass
  • Working Temperature
    40 - 100
  • Colour
    Natural colour
  • Thread length
    7mm
  • Surface Protection
    Nickel-plated
  • Material
    Metal
  • Hexagon Angular Dimension
    32mm
  • Model
    Straight
  • Ingress Protection Rating
    IP68

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome