Cable Gland Emskv 32 M32 Brass Nickel Plaited IP69 IP68 (5 Bar 30

Order Code: ZT5001062S

£17.99 Inc VAT (20%)


Description

Wiska CABLE GLND EMSKV 32 M32 BRASS NCKL PLTD IP69 IP68 (5 BAR 30 Brass Nickel Plated Cable Glands 10065004

Specifications for Cable Gland Emskv 32 M32 Brass Nickel Plaited IP69 IP68 (5 Bar 30
  • Working Temperature
    40 - 100
  • Material
    Metal
  • Thread Pitch
    1.5mm
  • Model
    Straight
  • Surface Protection
    Nickel-plated
  • Wrench Width
    36mm
  • Type of Sealing
    Sealing ring
  • Thread length
    8mm
  • Hexagon Angular Dimension
    40mm
  • Thread Type
    Metric
  • Colour
    Natural colour
  • Material Qualifier
    Brass
  • Ingress Protection Rating
    IP68

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome