Cable Gland Emskv 40 M40 Brass Nickel Plaited IP69 IP68 (5 Bar 30

Order Code: ZT5001026S

£29.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£29.990%
5 +£28.196%


Description

Wiska CABLE GLND EMSKV 40 M40 BRASS NCKL PLTD IP69 IP68 (5 BAR 30 Brass Nickel Plated Cable Glands 10065005

Specifications for Cable Gland Emskv 40 M40 Brass Nickel Plaited IP69 IP68 (5 Bar 30
  • Thread Type
    Metric
  • Working Temperature
    40 - 100
  • Wrench Width
    46mm
  • Thread length
    8mm
  • Thread Pitch
    1.5mm
  • Model
    Straight
  • Hexagon Angular Dimension
    51mm
  • Material
    Metal
  • Type of Sealing
    Sealing ring
  • Surface Protection
    Nickel-plated
  • Colour
    Natural colour
  • Material Qualifier
    Brass
  • Ingress Protection Rating
    IP68

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome