Cable Gland Emskv 50 M50 Brass Nickel Plaited IP69 IP68 (5 Bar 30

Order Code: ZT5000971S

£33.99 Inc VAT (20%)


Description

Wiska CABLE GLND EMSKV 50 M50 BRASS NCKL PLTD IP69 IP68 (5 BAR 30 Brass Nickel Plated Cable Glands 10065006

Specifications for Cable Gland Emskv 50 M50 Brass Nickel Plaited IP69 IP68 (5 Bar 30
  • Colour
    Natural colour
  • Hexagon Angular Dimension
    61mm
  • Wrench Width
    55mm
  • Working Temperature
    40 - 100
  • Type of Sealing
    Sealing ring
  • Model
    Straight
  • Thread Type
    Metric
  • Material Qualifier
    Brass
  • Material
    Metal
  • Thread length
    9mm
  • Surface Protection
    Nickel-plated
  • Thread Pitch
    1.5mm
  • Ingress Protection Rating
    IP68

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome