Cable Gland Emskv 63 M63 Brass Nickel Plaited IP69 IP68 (5 Bar 30

Order Code: ZT5001126S

£79.99 Inc VAT (20%)


Description

Wiska CABLE GLND EMSKV 63 M63 BRASS NCKL PLTD IP69 IP68 (5 BAR 30 Brass Nickel Plated Cable Glands 10065007

Specifications for Cable Gland Emskv 63 M63 Brass Nickel Plaited IP69 IP68 (5 Bar 30
  • Surface Protection
    Nickel-plated
  • Thread length
    10mm
  • Type of Sealing
    Sealing ring
  • Model
    Straight
  • Colour
    Natural colour
  • Thread Type
    Metric
  • Material
    Metal
  • Hexagon Angular Dimension
    75mm
  • Material Qualifier
    Brass
  • Wrench Width
    68mm
  • Thread Pitch
    1.5mm
  • Working Temperature
    40 - 100
  • Ingress Protection Rating
    IP68

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome